Beli hioki 3286-20 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Kabel Tegangan dengan Klip Buaya Lepas Pasang (Kabel Uji dengan Klip Jepit)
    Mulai

    Rp3.399.900

    Hioki Kabel Tegangan dengan Klip Buaya Lepas Pasang (Kabel Uji dengan Klip Jepit)
    Deskripsi:
    Voltage Lead for 3286-20.
    atribut:
    • Compatible for: Clamp on power HiTester 3286-20
    • Length (m): 3
  2. Hioki AC Clamp Power Meter
    Mulai

    Rp11.999.900

    Hioki AC Clamp Power Meter
    Deskripsi:
    Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.
    atribut:
    • AC Current (A): 600
  3. 3M Webbing Pole Strap
    Mulai

    Rp2.399.900

    3M Webbing Pole Strap
    atribut:
    • Color: Blue
  4. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  5. Hioki Multimeter Digital (Multitester)
    Mulai

    Rp2.699.900

    Hioki Multimeter Digital (Multitester)
    Deskripsi:
    The Hioki Digital Multimeter Series consists of a diverse array of meters ranging from professional to industrial to pocket meters, delivering a super fast response rate and safety features that take electrical testing to a higher level.
  6. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  7. Hioki Power Quality Analyzer
    Mulai

    Rp109.999.900

    Hioki Power Quality Analyzer
    Deskripsi:
    Included Accessories:Instruction manual × 1Measurement guide × 1Voltage cord L1000-05 × 1 (includes red, yellow, blue, gray, black cables with 5 alligator clips and 5 spiral tubes)Color clip set (for color-differentiating clamp sensors) × 1 setSpiral tubes × 5AC adapter Z1002 × 1Strap × 1USB cable (1m) × 1Battery pack Z1003 × 1PQONE software CD × 1
    atribut:
    • Voltage Range: 1000Vrms (measurement), 2.2kVpeak (transient)
  8. Hioki Clamp on Earth Tester
    Rating:
    100% of 100
    (1)
    Mulai

    Rp15.999.900

    Hioki Clamp on Earth Tester
    Deskripsi:
    Easy Pole Clamp-On Ground Resistance Tester with Super Slim Jaw The FT6380-50 measures grounding resistance simply by clamping to multiple-grounded ground wires. No auxiliary grounding rod is needed, and there is no need to disconnect the ground wire from the grounding rod. The compact, low-profile sensor can be used to clamp ground wires with ease, and also provide AC current measurement functionality and can measure currents ranging from leakage current on the order of several mA to load currents of up to 60 A.
  9. Hioki AC Clamp Tester
    Mulai

    Rp2.199.900

  10. Hioki Power Logger Kit
    Mulai

    Rp59.999.900

    Hioki Power Logger Kit
    atribut:
    • Measurement: Voltage, Current, Power, Demand
    • Harmonic Analysis: Not included with this model
    • Load current (A): 50/100/500/1000/5000 (with CT9667-03 flexible AC current sensor)
    • Measurement Line Type: Single-phase 2 or 3 wire; 3-phase 3 or 4 wire
    • Input Channels: Voltage (3 channels U1 to U3), Current (3 channels I1 to I3)
    • Communication: LAN, USB 2.0
    • Dimensions (mm): 180x100x68
    • Display (inch): 3.5 TFT color, LCD (320x240 pixel)
    • Measurement Line Frequency (Hz): 50/60
    • Pulse Input: No-voltage contact input (counts when shorted terminals open); HI: 2 to 45 V, LO: 0 to 0.5 V
    • Pulse Measurement Range: 0 to 9999
    • Pulse Output: Open collector 30 V, 5 mA (maximum)
    • Voltage (V): 600 AC (Single Range)
  11. Hioki Clamp On AC / DC Hitester
    Mulai

    Rp7.599.900

    Hioki Clamp On AC / DC Hitester
    atribut:
    • Measurement Function: Continuity
    • Functions: Auto range, Numerical hold, Auto power save (APS), Overinput warning (OF), Zero adjust
    • Applicable Standards: EN61010 (safety), EN61326 (EMC), current measurement category
    • Detection Method: True effective value rectification (RMS)
    • Resistance (ohm): 420.0 / 4.200k / 42.00 / 420.0k / 4.200M / 42.00M
    • Voltage (V): 420.0m / 4.200 / 42.00 / 420.0 / 600 (DC); 4.200 / 42.00 / 420.0 / 600 (AC)
  12. Hioki Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp4.799.900

    Hioki Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
  13. Custom AC/DC Clamp Meter
    Mulai

    Rp3.299.900

    Custom AC/DC Clamp Meter
    Deskripsi:
    -A clamp meter that can check direct/alternating current voltage, current, resistance, continuity, and diode.
    atribut:
    • Detection Method: True RMS method (True RMS)
    • Alternating Current (A): 0.20 to 400.0
    • Battery Life (hour): Approximately 100
    • Clamp Diameter (mm): 24
    • Content Set: Instruction manual, storage case, wrist strap, AAA batteries (for testing) x 2
    • DC Current (A): 0.20 to 400.0
    • Depth (mm): 28
    • Display: LCD
    • Height (mm): 152
    • Maximum Display Count: 4000
    • Maximum Measurement Conductor Diameter (mm): 24
    • Maximum Measuring Current (A): 399.9
    • Measurement Function: AC current, DC Current, non-contact voltage detection, rush current (AC only)
    • Operating Temperature and Humidity (°C): +5 to +40 80%RH or less (no condensation)
    • Power Source: AAA Type dry batteries x 2 (included)
    • Range Switching: Auto
    • Sample Rate (time/s): Approx. 2
    • Storage Temperature and Humidity (°C): -20 to +60 80%RH or less (no condensation, however, does not include batteries) )
    • Width (mm): 60
    • Width x Depth x Height (mm): 60x28x152
Daftar Harga hioki 3286-20 Terbaru November 2026
Hioki Kabel Tegangan dengan Klip Buaya Lepas Pasang (Kabel Uji dengan Klip Jepit)Rp3.399.900
Hioki AC Clamp Power MeterRp11.999.900
3M Webbing Pole StrapRp2.399.900
Hioki Tang Ampere ACRp1.799.900
Hioki Tang Ampere AC/DCRp8.499.900
Hioki Multimeter Digital (Multitester)Rp2.699.900
Hioki Clamp On AC/DC HiTesterRp3.699.900
KYORITSU Tang Ampere Digital ACRp1.699.900
Hioki Power Quality AnalyzerRp109.999.900
Hioki Clamp on Earth TesterRp15.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)